DESCRIPTION

Ford Meter Box 3 in. Snap Clamp 1.32 in. OD

FFSC1323

Fits Pipe Size:

SPECIFICATIONS

Application
Water
Fits Pipe Size
1 in
Length
3 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY