DESCRIPTION

Ford Meter Box 3 in. Snap Clamp 1.66 in. OD

FFSC1663

Fits Pipe Size:

SPECIFICATIONS

Application
Water
Fits Pipe Size
1-1/4 in
Length
3 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY