3 x 3/4 in. CC Double Strap Saddle
3 x 3/4 in. CC Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 3.26 in - 3.80 in
- Tap Size:
- 3/4 in