30 x 1 in. CC Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 31.74 - 32.74 in.
30 x 1 in. CC Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 31.74 - 32.74 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 30 in
- Material:
- Ductile Iron, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 31.74 in - 32.74 in
- Tap Size:
- 1 in
- UL Listed:
- Yes