Ford Meter Box 300 psi Ball Valve FBL21233WR3938NL

DESCRIPTION

Ford Meter Box 300 psi Ball Valve

FBL21233WR3938NL

Material:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS