Ford Meter Box 300 psi Quick Joint x FIP Ball Valve FB41777QNL

DESCRIPTION

Ford Meter Box 300 psi Quick Joint x FIP Ball Valve

FB41777QNL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Quick Joint
End Connection 2
FIP
Lead Law Compliant
Yes
Length
5-29/32 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
2 in

Starting at
Call for Pricing
  • QUANTITY