DESCRIPTION

Ford Meter Box 304L Stainless Steel Repair Clamp 9.67 - 9.27 in.

FF1967

Length:

SPECIFICATIONS

Fits Pipe Size
8 in
Length
10 in
Material
Stainless Steel
Material Type
304L
Range in
9.27 in - 9.67 in

Starting at
Call for Pricing
  • QUANTITY