3/4 - 1 in. Gripper Ring Removal

You last purchased this on
 
Ford Meter Box

Ultra-Tite 3/4 - 1 in. Gripper Ring Removal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Ultra-Tite 3/4 - 1 in. Gripper Ring Removal

  • Fast #
  • Part #FUTRT520200
  • Item #3998878
  • Manufacturer Part #UTRT-520200
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Pipe, Tubing
Collection:
Ultra-Tite
Fits Pipe Size:
3/4 in - 1 in
NSF Certified:
No
Number of Tools Included:
1
Tool Type:
Gripper Ring Removal
UL Listed:
Yes