3/4 in. 300 psi Pack Joint Angle Ball Meter Valve

Part #FBA23342WRNL  |  Item #4409481  |  Manufacturer Part #BA23-342WR-NL

$160.35 EACH

Valve Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Pack Joint

End Connection 2: Pack Joint

End Connections: Pack Joint

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: No

Recommended Valve Application: Water

Valve Size: 3/4 in