3/4 in. Angle Supply Stop Valve

Part #FLYLV261233LLGNL  |  Item #4623432  |  Manufacturer Part #LYLV261-233-LL-G-NL

$494.87 EACH

Length:

14-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1024

ASTM Specifications: [ASTM A-48 Class 25, ASTM B-584, ASTM B-62]

End Connection 1: Grip Joint

End Connection 2: FIP

End Connections: Grip Joint x FIP

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Height: 11 in

Lead Law Compliant: Yes

Length: 14-1/2 in

Material: Brass

UL Listed: No