3/4 in. CC x FIP Brass Corporation Stop

Part #FF16003  |  Item #90593  |  Manufacturer Part #F1600-3

$39.27 EACH

Inlet Service Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connection 2: FIPS

End Connections: CC x FIPS

Inlet Service Size: 3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-3/4 in

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in

Waterworks Application: Water