Ford Meter Box

3/4 in. D P Swivel Copper Meter Setter

Part #FVBHH7212W1133NL  |  Manufacturer Part #VBHH72-12W-11-33-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 3/4 in

    Part #FVBHH7212W1133NL | Mfr. Part #VBHH72-12W-11-33-NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: AWWA C-800

End Connection 1: D P Swivel

End Connection 2: D P Swivel

End Connections: D P Swivel

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 12 in

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

Outlet Meter Size: 3/4 in

Waterworks Application: Water