3/4 in. Female Brass Copperhorn

You last purchased this on
 
Ford Meter Box

3/4 in. Female Brass Copperhorn

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Female Brass Copperhorn

  • Fast #
  • Part #FCH11233NL
  • Item #4409051
  • Manufacturer Part #CH11-233-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM B-75
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No