3/4 in. Female Copper Threaded x Pack Joint 45 Degree Bend

You last purchased this on
 
Ford Meter Box

3/4 in. Female Copper Threaded x Pack Joint 45 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Female Copper Threaded x Pack Joint 45 Degree Bend

  • Fast #
  • Part #FLA0433NL
  • Item #4409625
  • Manufacturer Part #LA04-33-NL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Female Threaded
End Connection 2:
Pack Joint
End Connections:
Female Threaded x Pack Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes