3/4 in. Flared Copper Straight Meter Setter

You last purchased this on
 
Ford Meter Box

3/4 in. Flared Copper Straight Meter Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Flared Copper Straight Meter Setter

  • Fast #
  • Part #FV82W2233NL
  • Item #4409591
  • Manufacturer Part #V82W-22-33-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM B-75
AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Waterworks Application:
Water