3/4 in. IP EPDM Brass Single Strap Saddle 6.90 - 7.50 in.
3/4 in. IP EPDM Brass Single Strap Saddle 6.90 - 7.50 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM D-2000
- Application:
- Waterworks
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Range (in):
- 6.90 in - 7.50 in
- Tap Size:
- 3/4 in