3/4 in. Meter Yoke x FIPT Brass Straight Dual Check Valve

You last purchased this on
 
Ford Meter Box

3/4 in. Meter Yoke x FIPT Brass Straight Dual Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. Meter Yoke x FIPT Brass Straight Dual Check Valve

  • Fast #
  • Part #FHHS91323NL
  • Item #3784918
  • Manufacturer Part #HHS91-323-NL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line
  • Large and small poppet assemblies- includes acetyl plastic poppet's, stainless steel springs and EPDM O-ring
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Meter Yoke
End Connection 2:
FIPT
End Connections:
Meter Yoke x FIPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/8 in
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Straight Dual Check Valve
Waterworks Application:
Water
Weight:
1.7 lb