3/4 in. MIPT x Grip Joint Brass Ball Valve Curb Stop

Part #FB84333GNL  |  Item #4623690  |  Manufacturer Part #B84-333-G-NL

$133.69 EACH

Inlet Service Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 62, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MIPT

End Connection 2: Grip Joint

End Connections: MIPT x Grip Joint

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in