3/4 in. MIPT x PVC Pack Joint Brass Corporation Stop

Part #FF110234NL  |  Item #4409453  |  Manufacturer Part #F1102-34-NL

$119.72 EACH

Inlet Service Size:

3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: MIPT

End Connection 2: Pack Joint

End Connections: MIPT x Pack Joint

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Length: 4-1/4 in

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outlet Meter Size: 1 in

Waterworks Application: Water