Ford Meter Box
3/4 in. Pack Joint x Flared Copper Brass Straight Coupling
Part #FQ2233NL | Item #3283593 | Manufacturer Part #Q22-33-NL
Product Details
- Beveled EPDM rubber gasket provides hydraulic seal
- Integral clamp contains machined grooves for axial restraint
- Stainless steel screw activates clamp
- To attach copper to an existing lead service line
- Sleeve design provides wrench lugs to facilitate installation
Specifications
ANSI Specifications: [ANSI 61, ANSI 372]
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: Pack Joint
End Connection 2: Copper Flare
End Connections: Pack Joint x Copper Flare
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 2-9/16 in
Material: Brass
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
UL Listed: Yes