3/4 in. Quick Joint Brass Ball Valve with Tee Handle

Part #FB66333MQNL  |  Item #4482455  |  Manufacturer Part #B66-333M-Q-NL

$166.11 EACH

Valve Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: PE Quick Joint

End Connection 2: PE Quick Joint

End Connections: PE Quick Joint

FM Approved: No

IAPMO Listed: No

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: T-Handle

Valve Seat Material: Rubber

Valve Size: 3/4 in

Valve Type: Ball Valve