3/4 in. Self Drill Swivel for CHFSW Copperhorn

Part #FCHSS33NL  |  Item #4516292  |  Manufacturer Part #CHSS-33-NL

$10.73 EACH

Fitting Sizes:

3/4 in x 3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Swivel Nut

End Connection 2: Swivel Nut

End Connections: Swivel Nut

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Lead Law Compliant: Yes