Ford Meter Box 3/4 Meter Swivel x Male Iron Pipe Cartridge Check Valve FHHC38323NL

3/4 Meter Swivel x Male Iron Pipe Cartridge Check Valve

Part #FHHC38323NL  |  Item #3756047  |  Manufacturer Part #HHC38-323-NL

$119.34 EACH

Fitting Sizes:

3/4 in x 3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter Swivel

End Connection 2: MIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Lead Law Compliant: Yes