3/4 x 1 in. Meter Brass Adapter
3/4 x 1 in. Meter Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Furnished in pairs
- Products sold in select areas only. Please contact your local branch for availability in your area
- Body design provides wrench flats to facilitate installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-5/16 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Adapter