3/4 x 1 x 2-9/16 in. MIPT x Pack Joint Reducing Brass Water Service Coupling

You last purchased this on
 
Ford Meter Box

3/4 x 1 x 2-9/16 in. MIPT x Pack Joint Reducing Brass Water Service Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 1 x 2-9/16 in. MIPT x Pack Joint Reducing Brass Water Service Coupling

  • Fast #
  • Part #FC8634NL
  • Item #4221247
  • Manufacturer Part #C86-34-NL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
Application:
Polyethylene Pipe, Potable Water
End Connection 1:
MPT
End Connection 2:
Pack Joint
End Connections:
MPT x Pack Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Coupling, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/16 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
No
Weight:
1.3 lb