Ford Meter Box
3/4 x 18 in. MIP Swivel Brass Water Service Meter Setter
Part #FVBHH9318W8133BNL | Item #7781469 | Manufacturer Part #VBHH93-18W-81-33B-NL
$496.51
EACH
Height:
18 inProduct Details
Lead Law Compliant
Specifications
Clean Bagged: No
End Connection 1: MIPS
End Connection 2: Swivel Nut
End Connections: MIPS x Swivel Nut
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Height: 18 in
Lead Law Compliant: Yes
Material: Copper
NSF Certified: No
Weight: 8