3/4 x 2 in. Swivel Nut x MIPS Brass Meter Coupling

You last purchased this on
 
Ford Meter Box

3/4 x 2 in. Swivel Nut x MIPS Brass Meter Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 2 in. Swivel Nut x MIPS Brass Meter Coupling

  • Fast #
  • Part #FC38232NL
  • Item #3651888
  • Manufacturer Part #C38-23-2-NL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slip-on meter swivel nut
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Style A coupling is long body style with hex on barrel
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C700, AWWA C800
End Connection 1:
Meter Swivel Nut
End Connection 2:
MPT
End Connections:
Meter Swivel Nut x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes