3/4 x 3/4 in. Flange Ball Curb Stop
3/4 x 3/4 in. Flange Ball Curb Stop
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The product has the letters "NL" cast into the main body for lead-free identification
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- All brass that comes in contact with potable water conforms to AWWA standard C800
- 300 psi working pressure
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- Hole for attaching curb box rod or handle is provided in tee-head
- Valve is non-directional and is watertight with flow in either direction
- Brass components that do not come in contact with potable water conform to AWWA standard C800
- Manufactured in the U.S.A
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584 UNS C89833, ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare Sweat
- End Connection 2:
- Flare Sweat
- End Connections:
- Flare Sweat
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- OutletMeter Size:
- 3/4 in
- Valve Seat Material:
- EPDM
- Weight:
- 2.2 lb