Ford Meter Box
3/4 x 5/8 in. Pack Joint x Meter Swivel Ball Angle Valve
Part #FBA13231WNL | Item #4409357 | Manufacturer Part #BA13-231W-NL
$71.22
EACH
Valve Size:
3/4 in x 5/8 inProduct Details
Specifications
ANSI Specifications: ANSI 372
ASTM Specifications: [ASTM B-62, ASTM B-584]
End Connection 1: FIPS
End Connection 2: Meter Swivel Nut
End Connections: FIPS x Meter Swivel Nut
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 372
Valve Size: 3/4 in x 5/8 in
Valve Type: Angle Ball Valve