DESCRIPTION

Ford Meter Box Uni-Flange Restraint

FUFR1400DU

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-111
Fits Pipe Size
4 in
Material
Ductile Iron
Pressure Class
350#
UL Listed
Yes