• Cart

DESCRIPTION

Ford Meter Box 4 in. 304L Stainless Steel Repair Clamp with Ductile Iron Lug

FF1473N

Length:

SPECIFICATIONS

Fits Pipe Size
3 in - 4 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304L

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS