4 in. Restrainer for Ductile Iron and PVC Pipe

You last purchased this on
 
Ford Meter Box

Uni-Flange® 4 in. Restrainer for Ductile Iron and PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 4 in. Restrainer for Ductile Iron and PVC Pipe

  • Fast #
  • Part #FUFR1390C4U
  • Item #3283342
  • Manufacturer Part #UFR1390-C-4-U
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Restraining rods included high strength low alloy steel per ANSI / AWWA C111 / A21.11
  • Side clamping bolts and nuts - grade 5, zinc-plated
  • Cast ductile iron per ASTM A536 grade 65-45-12
  • 360° contact and support of the pipe wall
  • Black armor guard e-coat epoxy coating NSF 61 approved
  • Rated at 250 psi on ductile iron pipe in sizes 4 in to 8 in and 200 psi in size 10 in and 12 in
  • Rated at full-rated pressure of any class of PVC pipe minimum 2:1 safety factor
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Ductile Iron Pipe, PVC Pipe
Coating:
Epoxy
Collection:
Uni-Flange®
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
No
Fits Pipe Size:
4 in
Height:
9-1/8 in
Material:
Ductile Iron, Low Alloy Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
250#
Product Type:
Restraint
UL Listed:
No
Weight:
17 lb
Width:
1-1/8 in