DESCRIPTION
- Products sold in select areas only. Please contact your local branch for availability in your area
Ford Meter Box 4 in. CC Brass Saddle
FS904
Tap Size:
SPECIFICATIONS
- ASTM Specifications
- ASTM B-584, ASTM B-62
- AWWA Specifications
- AWWA C-800, AWWA C-900
- End Connection 1
- CC
- End Connections
- CC
- Fits Pipe Size
- 4 in
- Material
- Brass
- Outside Diameter
- 4-4/5 in
- Tap Size
- 3/4 in
- Waterworks Application
- Water
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday