• Cart

DESCRIPTION

Ford Meter Box 4 in. IP Double Strap Saddle

FF202480IPI

Tap Size:

SPECIFICATIONS

Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
4-4/5 in
Range in
4.26 in - 4.80 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY