DESCRIPTION

Ford Meter Box 4 in. Iron Pipe Brass Saddle for C900

FS914

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800, AWWA C-900
End Connection 1
IPS
Fits Pipe Size
4 in
Material
Brass
Outside Diameter
13-1/5 in
Tap Size
1 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY