DESCRIPTION

Ford Meter Box 4 in. PVC Ductile Iron Double Strap Saddle

FF202480IP

Tap Size:

SPECIFICATIONS

End Connection 1
IP
Fits Pipe Size
4 in
Material
Ductile Iron
Tap Size
3/4 in
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY