4 x 1-1/2 in. CC Bronze Double Strap Saddle
4 x 1-1/2 in. CC Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
- Gasket is EPDM rubber ASTM D2000
- Products sold in select areas only. Please contact your local branch for availability in your area
- Straps are 5/8" high quality silicon bronze flattened to provide a wider bearing surface against pipe
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Bronze, Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 1-1/2 in