4 x 1-1/2 in. CC Fusion Bonded Epoxy Iron Double Strap Saddle

You last purchased this on
 
Ford Meter Box

4 x 1-1/2 in. CC Fusion Bonded Epoxy Iron Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

4 x 1-1/2 in. CC Fusion Bonded Epoxy Iron Double Strap Saddle

  • Fast #
  • Part #FF202480CC6I
  • Item #4773273
  • Manufacturer Part #F202-480-CC6-I
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2000
Coating:
Fusion Bonded Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
4.26 in - 4.80 in
Tap Size:
1-1/2 in