DESCRIPTION

  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Hole for attaching curb box rod or handle is provided in tee-head
  • Padlock wing for locking valve in closed position
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve is non-directional and is watertight with flow in either direction

Ford Meter Box 5-3/8 in. Ball Curb Stop Light Weight

FB1177WNL

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Lead Law Compliant
Yes
Length
5-3/8 in
Maximum Pressure
300 psi
NSF Specifications
NSF 61
Pressure Class
300#
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY