DESCRIPTION

Ford Meter Box 5/8 in. FIP x Meter Angle Key Valve

FKV13342WNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIPT
End Connection 2
Meter Swivel
Height
1-3/4 in
Inlet Service Size
1 in
Lead Law Compliant
Yes
Length
1-11/16 in
Material
Iron
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY