DESCRIPTION

Ford Meter Box 5/8 in. Meter Yoke Angle Valve

FAV92313WNL

Inlet Service Size:

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Meter Yoke
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY