DESCRIPTION

Ford Meter Box 5/8 x 3/4 Lineset Deep x Deep Strh

FLSV11233W115NL

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY