Ford Meter Box 5/8 x 3/4 Meter Biaxial FLYLVP241243TGNL

DESCRIPTION

Ford Meter Box 5/8 x 3/4 Meter Biaxial

FLYLVP241243TGNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
FIP
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Inlet Service Size
1 in
Lead Law Compliant
Yes
Size
5/8 in x 3/4 in