Ford Meter Box 5/8x3/4 PExFemale Pipe Thread Long Yokebox FLYLVP261233TNL

DESCRIPTION

Ford Meter Box 5/8x3/4 PExFemale Pipe Thread Long Yokebox

FLYLVP261233TNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
FIP
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
5/8 in x 3/4 in