DESCRIPTION

Ford Meter Box 5/8x34 Meterx3/4 Male Iron Pipe Gulfbox Valve

FGBV8332NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
MIP
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
5/8 in x 3/4 in