50 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For polyethylene pressure pipe or tubing
- Dimpled and flanged to retain placement within the service line
- Key lock construction with a minimum of two key locks to maintain solid structural integrity
Specifications
- ASTM:
- ASTM 240-92B
- Clean Bagged:
- No
- Collection:
- 50 Series
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 2-5/16 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- DR 11
- UL Listed:
- Yes