Ford Meter Box
5/8 in. 300 psi Quick Joint Angle Ball Meter Valve
Part #FBA43232WRQNL | Item #4567797 | Manufacturer Part #BA43-232WR-Q-NL
$89.92
EACH
Valve Size:
5/8 inProduct Details
Specifications
ASTM Specifications: [ASTM B-584, ASTM B-62]
AWWA Specifications: AWWA C-800
End Connection 1: Quick Joint
End Connection 2: Quick Joint
End Connections: Quick Joint
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 300 psi
NSF Certified: No
Recommended Valve Application: Water
Valve Size: 5/8 in