Ford Meter Box 5/8 in. Flared x Meter Yoke Ball Valve FB92213WNL

Ford Meter Box

5/8 in. Flared x Meter Yoke Ball Valve

Part #FB92213WNL  |  Manufacturer Part #B92-213W-NL

Valve Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Flared

End Connection 2: Meter Yoke

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 5/8 in