5/8 x 3/4 in. Angle Ball Valve

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Angle Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Angle Ball Valve

  • Fast #
  • Part #FBA91323WNL
  • Item #4409730
  • Manufacturer Part #BA91-323W-NL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Padlock wing for locking valve in closed position
  • EPDM O-rings in the stem
  • Sturdy stops allow 90 degree motion and are enclosed and protected
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Fluorocarbon-coated brass ball
  • Molded EPDM seat supports the ball
  • A snap ring locks the stem into the body of the valve
  • Solid one piece tee-head and stem
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Meter Yoke
End Connections:
FPT x Meter Yoke
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
5/8 in
Pressure - Maximum:
300 psi
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Angle Ball Valve