5/8 x 3/4 in. Meter Swivel x Pack Joint Brass Straight Single Check Valve

Part #FHS34323NL  |  Item #4623666  |  Manufacturer Part #HS34-323-NL

$95.89 EACH

Valve Size:

3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bronze snap ring
  • Poppet assembly includes acetyl plastic poppet, 302 stainless steel spring and EPDM rubber poppet seal
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-63

AWWA Specifications: AWWA C-800

End Connection 1: Meter Swivel Nut

End Connection 2: Pack Joint

End Connections: Meter Swivel Nut x Pack Joint

Lead Law Compliant: Yes

Length: 3-15/16 in

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Type: Straight Valve

Weight: 1.8